Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Steady Blue Clear lens
- Mfr # XV6C26C
- Zoro # G924891583
product price:Â
$
43.99
/ea
Sold in multiples of 30 for
$1,319.70
Key Features
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Operating Temperature - Minimum
-13 Degrees F
Light Source
LED
IP Rating
IP65
Number of Lamps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C26C
- Zoro #
- G924891583
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV6 Steady Blue Clear lens
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Minimum
- -13 Degrees F
- Light Source
- LED
- IP Rating
- IP65
- Number of Lamps
- 1
- Light Operating Mode
- Steady
- Operating Current
- 32 mA @ 24V AC, 38 mA @ 24V DC
- NEMA Rating
- NEMA 12
- Operating Temperature - Maximum
- 122 Degrees F
- Lens Shape
- Cylinder
- Lifespan
- 50,000 hr
- Housing Material
- Polycarbonate
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.