Shop WERMA
See all product information
Create Account
Tower Light Assembly, 219 mm, PC, 24V DC
- Mfr # 65742055
- Zoro # G024881316
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE
Housing Color
Black
Overall Diameter
72 mm
IP Rating
IP66, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65742055
- Zoro #
- G024881316
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 72 mm
- Overall Height
- 219 mm
Details
- Housing Material
- Polycarbonate
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE
- Housing Color
- Black
- IP Rating
- IP66, IP69K
- Light Operating Mode
- Flashing, Rotating, Steady
- IK Rating
- IK08
- Item
- Tower Light Assembly
- Connection Type
- Socket Connector
- Number of Light Tiers
- 6
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- -30 Degrees C
- Light Source
- LED
- Control Protocol
- USB
- Operating Temperature - Maximum
- 60 Degrees C
- Operating Current
- 220 mA
- NEMA Rating
- NEMA 12, NEMA 13, NEMA 4X, NEMA 4
- Includes
- Base/Tube Mount, Gasket
- Light Tier Color
- Multi-Color
Description
Overall Height 219 mm, NEMA Rating NEMA 12, NEMA 13, NEMA 4X, NEMA 4, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.