Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Steady Green Clear lens
- Mfr # XV6C23C
- Zoro # G424891649
product price:Â
$
43.99
/ea
Sold in multiples of 30 for
$1,319.70
Key Features
Operating Current
32 mA @ 24V AC, 38 mA @ 24V DC
IP Rating
IP65
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Operating Temperature - Maximum
122 Degrees F
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C23C
- Zoro #
- G424891649
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Steady Green Clear lens
- Operating Current
- 32 mA @ 24V AC, 38 mA @ 24V DC
- IP Rating
- IP65
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- Light Operating Mode
- Steady
- Light Source
- LED
- Number of Lamps
- 1
- Lens Shape
- Cylinder
- Lifespan
- 50,000 hr
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- -13 Degrees F
- Housing Material
- Polycarbonate
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.