Schneider Electric
Complete body for pilot lights, Harmony XB6, yellow light block, with body/fixing collar, integral LED, 230...240V AC
Mfr # ZB6EM5B
Zoro # G900905914
Sold in multiples of 5 for $67.25
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-1 || JIS C 4520 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || JIS C 852 || EN/IEC 60947-5-5
- Light Source LED
- Cad Overall Depth 58 mm
- Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
- Ambient Air Temperature For Operation -25-70°C
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- Schneider Electric Push Button Accessories