Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked

  • Mfr # XALK178E

  • Zoro # G4053908


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XALK178E
Zoro #
G4053908
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polycarbonate
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-4, CSA C22.2 No 14, UL 508, EN/IEC 60947-5-5, EN/ISO 13850, EN/IEC 60947-5-1, JIS C 4520, IEC 60364-5-53, EN/IEC 60947-1, EN/IEC 60204-1
Material
polycarbonate
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Colour of Cover
yellow RAL 1021)
Contacts Material
silver alloy (Ag/Ni)
Cable Entry
1 knock-out for cable entry 0-14 mm, 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA EN/IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA EN/IEC 60947-5-4
Control Station Composition
1 mushroom head Ø 40 mm push-button, red 1 NO + 1 NC unmarked
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1, 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Nema Degree of Protection
NEMA 13, NEMA 4X
Range of Product
Harmony XALK
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Protective Treatment
TH
Product or Component Type
complete control station
Control Station Application
emergency switching off function, emergency stop function
Ik Degree of Protection
IK03 conforming to EN 50102
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class II IEC 60536
Mechanical Durability
300000 cycles
Reset
turn to release
Ambient Air Temperature For Storage
-40-70°C
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Product Destination
for XB5 Ø 22 mm control and signalling units
Operators Description
red unmarked 1 NO + 1 NC
Device Short Name
XALK
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Tightening Torque
0.8-1.2 N.m EN/IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Operating Force
44 N NC + NO changing electrical state
Operator Profile
1 mushroom head push-button
Colour of Base of Enclosure
light grey RAL 7035)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Colour Of Cover
yellow RAL 1021)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Colour Of Base Of Enclosure
light grey RAL 7035)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete control station
Ik Degree Of Protection
IK03 EN 50102

Description

Yellow station - 1 red mushroom head pus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.