Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric YELLOW XVBC8G8

YELLOW (Discontinued)

  • Mfr # XVBC8G8
  • Zoro # G910884421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVBC8G8
Zoro #
G910884421
UPC #
-
Country of Origin
Czechia

Dimensions

Height
157 mm
Width
70 mm
Mounting Diameter
70 mm

Details

Item
YELLOW
Material
polycarbonate
Standards
EN/IEC 60947-5-1
Nema Degree of Protection
Type 4X UL indoor)
Connections - Terminals
screw clamp terminals, <= 1 x 1.5 mm² with cable end
Nominal Voltage Limit
0.85...1.1 Un IEC 60947-5-1
[Us] Rated Supply Voltage
120 V AC
Flashing Frequency
1-1 Hz
Current Consumption
< 290 mA AC
Bulb Type
flash discharge tube
Ambient Air Temperature For Storage
-40-70°C
Light Source
integral flash discharge tube, yellow
Ip Degree of Protection
IP65 on fixing base XVBZ0. IEC 60529, IP66 on base unit IEC 60529
Product or Component Type
indicator bank
[Ui] Rated Insulation Voltage
250 V IEC 60947-1
Component Name
XVBC
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Protective Treatment
TC
Electrical Shock Protection Class
class I on support tube IEC 61140, class II on base unit IEC 61140
Flash Energy
10 J
Signalling Type
flashing
Beacon or Indicator Bank Unit Type
illuminated unit
Range of Product
Harmony XVB Universal

Description

YELLOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.