Line-Up Fineliner Pen, 0.4 mm, Adjustable Case Stand, 4 Assorted Ink Colors
- Mfr # 191094
- Zoro # G123724101
product price:Â
$
14.59
/ea
Key Features
Includes
4 Fineliners, Case Stand
Color
Light Green Barrel; Four Assorted Ink Colors: Sapphire-Black, Romantic-Red, Blackforest-Green, Lapis-Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191094
- Zoro #
- G123724101
- UPC #
- -
- Country of Origin
- Germany
- Includes
- 4 Fineliners, Case Stand
- Color
- Light Green Barrel; Four Assorted Ink Colors: Sapphire-Black, Romantic-Red, Blackforest-Green, Lapis-Blue
Description
The Schneider Line-Up is the first fineliner with a barrel consisting of 88% bio-based plastic and recipient of the world's best-known eco-label "Blue Angel" for resource-saving and environmentally friendly production. Relaxed writing is ensured with the rubberized, ergonomic triangular barrel. Metal-encased, stainless steel writing tip suitable is for use with rulers and templates and writes in an approximate line width of 0.4 mm. The cap-off ink does not run dry even if the cap is removed for 2-3 days (except neon colors). With its wide range of colors and slim design it is a perfect companion for putting drawing and writing in the spotlight. The Line-Up is produced CO2 neutral. Includes convenient adjustable case stand with four (4) fineliners: Sapphire-Black, Romantic-Red, Blackforest-Green, Lapis-Blue. Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.