Thermostat, Day/Night, 50 deg. to 85 deg.F

  • Mfr # 2214-121

  • Zoro # G2084603


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat and Cool
For Use With Mfr. Model Number
2214-131
Includes
20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware
Action
Direct
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2214-121
Zoro #
G2084603
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
Overall Width
2 1/16 in
Overall Height
2 1/16 in
Air Connection Outside Diameter
1/4 in

Details

Fits Brand
Schneider Electric
Application
Heat and Cool
Item
Pneumatic Thermostat
For Use With Mfr. Model Number
2214-131
Includes
20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware
Action
Direct
Differential Type
Fixed
Cover Color
Gray
Compatible System Type
Pneumatic Valves and Damper Actuators
Maximum Control Temperature
85 Degrees F
Air Consumption
30 scim (16 psig); 43 scim (25psig)
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Sensor Type
Bi-Metallic Spring
Control Air Pressure Settings
15 to 17 psig (Day)/ 21 to 25 psig (Night)
Temperature Scale
Celsius/Fahrenheit
Minimum Control Temperature
55 Degrees F
Temperature Control Range
55 Degrees to 85 Degrees F Day, 50 Degrees to 80 Degrees F Night
Maximum Air Pressure
30 psig
Control Type
Exposed Dial
Manual Indexing Switch
No
Fitting Connection
Barbed 3/16 in
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Mounting Direction
Horizontal, Vertical
Throttling Range
2 Degrees to 12 Degrees F (Day); 3 Degrees to 5 Degrees F (Night)
Temperature Settings
Single Temperature
Pneumatic Thermostat Type/Indexing Switch
Day/Night
Number of Pipes
2
Operating Humidity Range
5% to 95% RH
Thermostat Action
Direct - 17 psig (Day), Direct - 21 psig (Night)
Pneumatic Thermostat Type
Day/Night
Air Flow Output
High Volume
Number of Dials
Dual

Description

Pneumatic Thermostat, Air Consumption 30 scim (16 psig); 43 scim (25psig), Throttling Range 2 Degrees to 12 Degrees F (Day); 3 Degrees to 5 Degrees F (Night), Includes 20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.