Zoro Homepage

Valve, 1/2", Union 4.4 gpm, Normally Open

  • Mfr # VK-7211-201-4-4

  • Zoro # G2087981


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Union Connection Size
1/2 in
Valve Action
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-7211-201-4-4
Zoro #
G2087981
UPC #
-
Country of Origin
United States

Dimensions

Union Connection Size
1/2 in
Port Connection Size
1/2 in

Details

Fits Brand
Schneider Electric
Item
Hydronic Globe Valve
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Valve Action
Normally Open
Manufacturer Series
VK-7211
Port Connection Type
Union NPT

Description

Hydronic Globe Valve, Manufacturer Series VK-7211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.