Zoro Homepage

Daily Plan Book for Preschool, Wirebound, Red

  • Mfr # 1338064584

  • Zoro # G814897251


product price: $13.95
/ea

Key Features

Color
No Color
Depth
0.38 in
Recycled
No
Recycled Total
0%
Width
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338064584
Zoro #
G814897251
UPC #
-
Country of Origin
China

Dimensions

Depth
0.38 in
Width
9.4 in
Length
12.1 in

Details

Color
No Color
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Daily Plan Book for Preschool is designed for preschool teachers. Planner contains 120 pages for planning out your entire year. Unique pages provide room to plan early childhood interest centers. Sample planning pages and numerous helpful hints are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.