
Scholastic Teaching Resources SC-978603 Reading & Math Jumbo Workbook for Grade 4; Multi Color (Discontinued)
- Mfr # SC-978603
- Zoro # G904130503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-978603
Zoro #
G904130503
UPC #
9780439786034
Country of Origin
China
Description
300 skill-building pages that give young learners practice with the alphabet, sight words, handwriting, counting, numbers, shapes and everything they'll need to succeed as students. Skill-building, fun practice. Includes quick assessment tests. Full cover pages and stickers. Develops and builds on Reading and Math skills.
Includes:- Teacher-approved to support classroom learning
- Instant assessment tests to check progress
- Free web link to great learning games
- Includes stickers and certificate of achievement
- Color: Multi Color
- Material: Paper
- Size: 8-3/8 x 10-7/8
- Age Recommendation: 9 years
- Grade: Grade 4
- Length (inches): 10.9
- Height (inches): 0.82
- Width (inches): 8.4
- Weight Capacity (lbs) 8.4
- Weight: 1.59 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.