This item is Discontinued.

Scholastics Teacher Scholastic Teaching Resources TF-1528-3 Alphabet-Number Line Standard Name Plates - Pack of 3 TF-1528-3

Scholastic Teaching Resources TF-1528-3 Alphabet-Number Line Standard Name Plates - Pack of 3 (Discontinued)

  • Mfr # TF-1528-3
  • Zoro # G403990356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF-1528-3
Zoro #
G403990356
UPC #
194629056040
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Alphabet-Number Line Standard Name Plates
  • Flat, large 12" x 4" size name plates
  • Extra large area to write students' names
  • Notice that the number line is at the bottom on this one
  • Pack of 3
Specifications
  • Grades: Grade PreK, Grade K, Grade 1
  • Weight: 1.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.