Heat Press Machine 16 x 24 in Sublimation Printer Transfer for DIY T-shirt
- Mfr # TL4060-1
- Zoro # G223372301
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
0 - 570 ℉ (0 - 299 ℃)
Color
Black
Length
27.56 in
Width
27.56 in
Height
18.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL4060-1
- Zoro #
- G223372301
- UPC #
- 840281599318
- Country of Origin
- China
- Temp. Range
- 0 - 570 ℉ (0 - 299 ℃)
- Color
- Black
- Item
- Press Downwards Heat Press Machine
Dimensions
- Length
- 27.56 in
- Width
- 27.56 in
- Height
- 18.12 in
Description
VEVOR Heat Press 16x24, 1700W Power Heat Press Machine, Fast Heating, High Pressure Heat Press Machine for T-Shirt, Digital Industrial Sublimation Printer for Heat Transfer Vinyl, Easy to Use, Black Large Press Platen Silicone & Sponge Pads Precise Control Upgraded Teflon Coating Tightly Wrapped Versatile Uses Timer Control: 0-999s,Color: Black,Platen Size: 16 x 24 in / 40.6 x 61 cm,Model: TL4060-1,Product Weight: 61.73 lbs / 28 kg,Temperature Range: 0 - 570 DegF / 0 - 299 DegC,Package Weight: 68.34 lbs / 31 kg,Power: 1700W,Product Size: 24.8 x 24 x 14.37 in / 63 x 61 x 36.5 cm,Package Size: 27 x 26.77 x 17.32 in / 69 x 68 x 44 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.