Shop SCHOOL SMART
Create Account
2002980 Conical Tip Washable Art Markers; Black - Pack of 12
- Mfr # 2002980
- Zoro # G604162132
product price:Â
$
30.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2002980
- Zoro #
- G604162132
- UPC #
- 885634314323
- Country of Origin
- China
Description
School Smart Art Markers take art to an effortless level with a vivid black color and durable conical shaped nibs. They are designed for making smudge-resistant medium lines, broad strokes, or allover thorough coverage. Glides smoothly across any type of paper. Tips hold up to active daily use without wearing down. Great for young classrooms, as formula comes off hands and most fabrics with soapy water. Non-toxic.
Features- Conical Tip Washable Art Markers
- Pigment color is strong, bold, and long-lasting
- Medium-sized conical tips create evenly smooth lines and work well for everyday drawing, coloring, or detailed work
- Tips can be turned on sides for creating broad-lined strokes and coloring in large surface areas
- Washable formula rinses off easily from skin and most fabrics with simple soap and water
- Dozen pack ensures classrooms and other large groups can use readily use black markers without having to wait turns
- Pack of 12
- 12 Washable Black Markers
- Color: Black
- Certifications: Conforms to ASTM D-4236 & AP Non-Toxic
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Material: Plastic/Ink
- Nib Type: Conical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.