Shop SCHOOL SMART
Create Account
2013892 7.5 x 10.5 in. Kraft Envelope with Clasp; Kraft Brown - Pack of 100
- Mfr # 2013892
- Zoro # G304044073
product price:Â
$
60.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2013892
- Zoro #
- G304044073
- UPC #
- 885634324025
- Country of Origin
- United States
Description
School Smart large mailing envelopes are made of durable 28 lb brown kraft stock. Ideal for catalogs, brochures, and heavyweight mailing. Wide seams provide security. Envelopes include reinforced patch for metal clasp.
Features- Kraft Envelope with Clasp
- Ideal for storing or sending important paper work
- A great organizational method for school, home or work setting
- A must have for school administrators, lawyers and HR representatives
- Pack of 100
- Pack of 100 Envelopes
- Color: Kraft Brown
- Size: 7.5" x 10.5"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.