2013901 11.5 x 14.5 in. Kraft Envelope with Clasp; Kraft Brown - Pack of 100

  • Mfr # 2013901
  • Zoro # G804044054
product price: 
$
98.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2013901
Zoro #
G804044054
UPC #
885634324056
Country of Origin
United States

Description

School Smart large envelopes are constructed of durable 28 lb brown kraft stock and are ideal choice for catalogs, brochures, and heavyweight mailing. Wide seams provide security; a reinforced patch for metal clasp prevents tear-offs and is easy to close and open. Each envelope measures 11-1/2 x 14-1/2 inches.

Features
  • Kraft Envelope with Clasp
  • Durable kraft envelopes are rip-resistant for storing or shipping heavier catalogs, magazines, and other documents without damage
  • Clasp closure provides reliable, tight seal yet is easy to open than splitting open seal envelopes
  • Mailing envelope can be reused again and again without damage to exterior
  • Budget-friendly pack of 100 catalog envelopes provides value for both personal and professional mailing needs at home, school, or office
  • Pack of 100
Includes:
  • 100 Envelopes
Specifications
  • Color: Kraft Brown
  • Size: 11.5" x 14.5"
  • Country of Origin: United States
  • Certifications: SFI
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Paper
  • Paper Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews