2013922 6 x 9 in. Report Card Envelope; Kraft Brown - 28 lbs - Pack of 100

  • Mfr # 2013922
  • Zoro # G504044040
product price: 
$
51.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2013922
Zoro #
G504044040
UPC #
885634324209
Country of Origin
United States

Description

School Smart thumb-cut style envelope is made from durable 28 lb Brown Kraft paper.

Features
  • Open ended style ensures documents slide out easily
  • Kraft paper construction for extra durability
  • Thumb-cut opening makes documents easy to grab
  • Pack of 100
Includes:
  • 100 Envelopes
Specifications
  • Color: Kraft Brown
  • Certifications: SFI
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Paper
  • Capacity: 28 lbs
  • Dimension: 6 x 9 in.
  • Size: 6 x 9 in.
  • Country of Origin: United States
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews