Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
School Smart School Smart 084835 Multi-Hole Metal Pencil Sharpener; Black 84835

School Smart 084835 Multi-Hole Metal Pencil Sharpener; Black (Discontinued)

  • Mfr # 84835
  • Zoro # G703899427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84835
Zoro #
G703899427
UPC #
-
Country of Origin
China

Description

School Smart Multi-Hole Sharpener can Sharpen up to 8 various sizes of pencils. Metal Sharpener in black powder coated finish with a sturdy metal base that can be mounted to desk-top or wall. Multi-hole Sharpener comes with a mounting screws.

Features
  • Metal base for mounting on wall or desk top
  • Hardware included
  • One-hand easy turn 6 size pencil selector Dial
  • Color: Black
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.