
School Smart 085352 32 x 24 In. Sulphite Paper 2-Hole Punched Chart Tablet; 70 Sheets; 1.5 In. Ruling; 0.5 In. Skip Line; White (Discontinued)
- Mfr # 85352
- Zoro # G303960022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85352
Zoro #
G303960022
UPC #
-
Country of Origin
United States
Description
Features
- It features 1.5 in. ruling and 0.75 in. broken midline with 0.5 in. skip space.
- Primary grade white sulphite paper with 16 lbs. basis weight is short way ruled.
- Unpunched skip-a-line paper
- 70 Sheets
- 1.5 in. Ruling
- 0.5 in. Skip Line
- White
- Size - 32 x 24 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.