This item is Discontinued.

Schoolgirl Style Industrial Chic Calendar Bulletin Board Set 110398

Industrial Chic Calendar Bulletin Board Set (Discontinued)

  • Mfr # 110398
  • Zoro # G7548505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110398
Zoro #
G7548505
UPC #
44222260637
Country of Origin
United States

Details

Color
Multi
Material
Card Stock
Recommended Age
5+ Years
Includes
95 pieces
Recommended Grade
Grade K+

Description

This calendar bulletin board set makes it easy to keep up with the seasons, schedule, and weather with a modern shiplap, chalkboard, and natural wood design! The Industrial Chic Calendar set includes these pieces: 1 calendar (23" x 17"), 12 monthly headers (17" x 3.84"), 31 cover-ups (2.2" x 2.2"), 17 special occasion cover-ups (2.2" x 2.2"), 1 days-of-the-week chart with 3 overlays (12.1" x 16.48"), 1 season chart and 4 season overlays (9.98" x 12.8" and 8.89" x 2.88"), 10 weather overlays (3.65" x 1.32"), 6 hearts (largest 3.68" x 3.06" smallest 3" x 2.5"), and 9 stars (largest 3.5" x 3.52" smallest 2.13" x 2.14"). This calendar bulletin board set helps students keep track of weather.
The Schoolgirl StyleTM line of contemporary classroom accessories takes the guesswork out of styling, managing, and perfecting classroom design. Each collection, designed by Melanie Ralbusky, offers a signature look that transforms empty spaces into extraordinary environments for students to enjoy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.