Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR COMPRESSOR 5HP THREE PHASE 80 GALLON TANK - 20CFM - 175 PSI 208/230/460v

  • Mfr # 932.9362-0

  • Zoro # G115697666


product price: $3,678.40
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
26 in
Overall Length
34 in
Cylinder Material
Cast Iron
Overall Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932.9362-0
Zoro #
G115697666
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
26 in
Overall Length
34 in
Overall Height
79 in

Details

Cylinder Material
Cast Iron

Description

The in line L-series compressors are strong, durable equipment with distinguished performance. With vertical or horizontal tank design, these single and two stage products operate with low RPMs with a high-quality cast iron block. The double-supported crankshaft design provides lower vibration and longer bearing life, as well as the modern valve system reed type provides extended service life and excellent product efficiency. Mounted and wired magnetic starters, provide convenience and safety in operation with a ready to use system. The ASME certified safety valve and air tank as well as high efficiency motors make Heavy Duty L-Series compressors the best choice for your company.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.