Zoro Homepage

Non-Cycling Refrigerated Air Dryer 10 CFM 115V 1-Phase

  • Mfr # ADS 10

  • Zoro # G315150565


product price: $1,775.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12.3 in
Overall Length
12 in
Overall Depth
17.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS 10
Zoro #
G315150565
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
12.3 in
Overall Length
12 in
Overall Depth
17.2 in

Description

Schulz ADS Dryers are desinged to match the displacement of the air compresssors. Consequentely, it is not necessary to oversize the dryer, resulting in savings in energy consumption. The dryers have excellent performance even in situations where ambient and inlet temperatures are elevated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.