Shop All Battery Chargers
Schumacher
Battery Charger, 120VAC, 17" W x 15-1/4" H
Mfr # DSR127
Zoro # G6541871
original price:
$994.99
3% off
new price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Amps 12
- Material Steel
- Timer No
- AC Cord Length 12 ft
- Battery Charger CEC Compliant CEC Compliant
Product Information
- Brand Schumacher
- MFR # DSR127
- Zoro # G6541871
- UPC # 026666420945
- Country of Origin Mexico
- Category Battery Chargers
Dimensions
AC Cord Length | 12 ft |
Overall Width | 17 in |
Cable Length | 2 ft |
Overall Depth | 23 3/4 in |
Overall Height | 15 1/4 in |
Power Cord Length | 12 ft |
Details
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 12 A @ 12V, 24 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Manual On/Off, Charger Function Charging, Connector Type Alligator Clip, Housing Material Steel, Includes (8) Detachable Cables with 75 A Battery Clamps, Includes Test Feature No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- DANTONA Battery, L74A34-2-1-2W (L74A34-2-1-2W)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- SCHUMACHER Battery Charger, Benchtop, 120VAC (DSR125)
- SCHUMACHER Battery Charger, Wheeled, 6/12V Batteries (DSR131)
- RITRON Radio Wall Charger (BC-JMX)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- CLORE AUTOMOTIVE Internal Charger Jnc660C (865-117-666)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- Schumacher Battery Chargers