Schumacher

Battery Jump Starter, 120VAC, 16-45/64" W


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 2200A
  • Application Vehicle Jump Starting
  • Includes Manual
  • Material Plastic
  • Type Digital
See all product information

Product Information

Dimensions

Overall Depth 5 1/2 in
Cable Length 5 ft
Overall Width 12 29/32 in
Overall Height 16 45/64 in

Details

Amps 2200A
Application Vehicle Jump Starting
Includes Manual
Material Plastic
Type Digital
For Battery Voltage 12 V DC
Automatic/Manual Manual
Boost Amps @ Voltage 525A @ 12V
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Category Type Jump Starters
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Cold Cranking Amps @ Voltage 350 A @ 12V
Amp Hours 22 Ah
Indoor / Outdoor Indoor/Outdoor
Input Amps 0.5
Charger Style Handheld Portable
Maintaining Amps @ Voltage 0.14A @ 13.2V
Charger Function Boosting
Portable Yes
Item Battery Jump Starter
Cable Gauge 4 ga
Battery Charger CEC Compliant CEC Compliant
Timer No
Charging Amps @ Voltage 0.3A @ 12V
Features USB Port
Input Voltage 120V AC
Charge Type Smart
CEC Compliant CEC Compliant
Test Feature Dual Function Digital Display Shows Internal and External Battery Voltage
Standards DOE Compliant
Green Certification or Other Recognition California Energy Commission (CEC) Certified
Input Current 0.5 A
Boost Current @ Voltage 525 A @ 12V
Indoor or Outdoor Use Indoor/Outdoor
Battery Capacity 22 Ah
Maintaining Current @ Voltage 0.14 A @ 13.2V
Cable Wire Gauge 4 AWG
Charging Current @ Voltage 0.3 A @ 12V

Description

Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 525 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Manual, Battery Capacity 22 Ah, Cable Length 5 ft, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 350 A @ 12V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.