239804 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start

  • Mfr # 239804
  • Zoro # G304158350
product price: 
$
216.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
239804
Zoro #
G304158350
UPC #
26666813648
Country of Origin
Mexico

Description

Schumacher's Automatic Battery Charger & Engine Starter utilizes a microprocessor to automatically adjust the amperage rate to charge and maintain batteries, with multi-stage charging for added precision, safety, and battery life. 55 Amp rapid charge, for larger batteries 20 Amp fast charge, for regular charging needs, for charging small batteries and warming large ones; and float-mode monitoring, to automatically maintain optimum battery charge. Battery and alternator tester to help diagnose electrical system problems and battery state, reverse hook-up protection to ensure the charger will not operate if clamps are reversed on battery terminals, digital display and LED lights to indicate when the battery is fully charged, and timer control with automatic shut-off.

Features
  • 2 Amp trickle charge
  • 150 Amp engine start
Specifications
  • Capacity: 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews