Battery Charger, 5 ft Cable
- Mfr # SC1684
- Zoro # G422886166
product price:Â
$
77.89
/ea
Key Features
For Battery Voltage
6 V DC, 12 V DC
Charge Type
Auto On/Off, Float
Maintaining Current @ Voltage
10 A @ 12V, 10 A @ 6V
Charging Current @ Voltage
10 A @ 12V, 10 A @ 6V
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC1684
- Zoro #
- G422886166
- UPC #
- 026666816847
- Country of Origin
- Mexico
Dimensions
- Cable Length
- 5 ft
Details
- For Battery Voltage
- 6 V DC, 12 V DC
- Charge Type
- Auto On/Off, Float
- Maintaining Current @ Voltage
- 10 A @ 12V, 10 A @ 6V
- Charging Current @ Voltage
- 10 A @ 12V, 10 A @ 6V
- Item
- Battery Charger
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 10 A @ 12V, 10 A @ 6V, Maintaining Current @ Voltage 10 A @ 12V, 10 A @ 6V, Cable Length 5 ft, Charge Type Auto On/Off, Float, Charger Function Charging, Maintaining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.