Battery Charger, 6 ft Cable

  • Mfr # SC1320

  • Zoro # G922887151


product price:  $52.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1320
Zoro #
G922887151
UPC #
026666813761
Country of Origin
Mexico

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lithium, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 2 A @ 6V, 6/2 A @ 12V, Maintaining Current @ Voltage 2 A @ 6V, 6/2 A @ 12V, Cable Length 6 ft, Charge Type Auto On/Off, Charger Function Charging, Maintaining, Input Current 2.2 A, Input Voltage 120V AC, Overall Depth 4 5/8 in, Overall Height 8 3/4 in, Overall Width 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.