This item is Discontinued.

Schumacher Electric Battery Charger, 6/12V, 1.5A, Schumacher Electric SEM-1562A

Battery Charger, 6/12V, 1.5A, Schumacher Electric (Discontinued)

  • Mfr # SEM-1562A
  • Zoro # G3367034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEM-1562A
Zoro #
G3367034
UPC #
026666420013
Country of Origin
China

Dimensions

Overall Depth
3 3/8 in
Overall Width
6 ft
Cable Length
6 ft
Overall Height
5 3/16 in
AC Cord Length
6 ft

Details

Amps
1.5A
Application
Charges Small Batteries and Maintains Large and Small Batteries Kept In Storage
Material
Plastic
Input Amps
0.32
Charger Style
Benchtop
Category Type
Battery Chargers
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
UL Rated Amps 12V
1.5A
Avg. Charge Time 12V High
14 hr.
Item
Battery Charger
Charge Time 12V
14 to 16 hr.
Standards
CEC compliant
Automatic/Manual
Automatic
Charge Time 6V
22 to 24 hr.
Timer
Microprocessor Controlled
For Battery Voltage
6, 12
Voltage Rating
6V, 12V
CEC Compliant
CEC Compliant
Portable
Yes
Charge Type
Float
Indoor / Outdoor
Indoor
Avg. Charge Time 12V Low
16 hr.
Battery Charger CEC Compliant
CEC Compliant
Maintaining Amps @ Voltage
1.5A @ 12V, 1.5A @ 6V
Charger Function
Charging, Maintaining
Taper to Amps
0.23A
UL Rated Amps 6V
1.5A
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid
Avg. Charge Time 6V High
22 hr.

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6, 12, Cable Length 6 ft, Charge Type Float, Charger Function Charging, Maintaining, Overall Depth 3 3/8 in, Overall Height 5 3/16 in, Overall Width 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.