Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Battery Jump Starter, 2.4 A @ 12V
- Mfr # SL1612
- Zoro # G422886135
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 19/20 in
Overall Height
4 11/16 in
Includes
12V DC Car Charger, 2000 A 12 Volt Jump Starter and Portable Power Pack, Carrying Bag, USB Charging Cable
Material
Plastic
For Battery Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL1612
- Zoro #
- G422886135
- UPC #
- 026666816120
- Country of Origin
- Viet Nam
- Includes
- 12V DC Car Charger, 2000 A 12 Volt Jump Starter and Portable Power Pack, Carrying Bag, USB Charging Cable
- Material
- Plastic
- For Battery Voltage
- 12 V
- Boost Current @ Voltage
- 2,000 A @ 12V
- Portable
- Yes
- Charger Function
- Charging, Boosting
- Features
- 3-in-1 Device, Built-In LED Light, Efficient and Long-Lasting, High Powered Performance, Self-Reliant Safety, Starts Even in Extreme Cold, Wide Compatibility
- Item
- Battery Jump Starter
- Charging Current @ Voltage
- 2.4 A @ 12V
- Charge Type
- Auto Off, Manual On
- Shell Material
- Plastic
Dimensions
- Overall Width
- 10 19/20 in
- Overall Height
- 4 11/16 in
- Overall Depth
- 5 5/8 in
- Fits Chest Size
- Built-In LED Light, Starts Even in Extreme Cold
Description
Battery Jump Starter, For Use With Battery Type Lithium, For Battery Voltage 12 V, Boost Current @ Voltage 2,000 A @ 12V, Charging Current @ Voltage 2.4 A @ 12V, Charge Type Auto Off, Manual On, Charger Function Charging, Boosting, Charger Style Handheld Portable, Material Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.