Battery Jump Starter, 3 A @ 12V
- Mfr # SL1674
- Zoro # G422885893
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Portable
Yes
Input Current
3 A
Input Voltage
12V DC; 5V DC
Charge Type
Auto Off, Manual On
Includes
1,500 A Peak 12 V Jump Starter and Portable Power Pack, Smart Jumper Cable Assembly, USB-A to USB-C Charging Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL1674
- Zoro #
- G422885893
- UPC #
- 026666816748
- Country of Origin
- China
- Portable
- Yes
- Input Current
- 3 A
- Input Voltage
- 12V DC; 5V DC
- Charge Type
- Auto Off, Manual On
- Includes
- 1,500 A Peak 12 V Jump Starter and Portable Power Pack, Smart Jumper Cable Assembly, USB-A to USB-C Charging Cable
- Cable Wire Gauge
- 10 AWG
- Charger Function
- Charging, Boosting
- Features
- 4-in-1 Device, Pre-Boost Technology, Pre-Heating Technology, Self-Reliant Safety
- Charging Current @ Voltage
- 3 A @ 12V
- Material
- Plastic
- Item
- Battery Jump Starter
- Boost Current @ Voltage
- 1,500 A @ 12V
- For Battery Voltage
- 12 V
- Shell Material
- Plastic
Dimensions
- Cable Length
- 18 in
- Overall Depth
- 1 11/16 in
- Overall Width
- 3 29/50 in
- Overall Height
- 7 1/16 in
- Fits Chest Size
- Pre-Boost Technology, Pre-Heating Technology
Description
Battery Jump Starter, For Use With Battery Type Lithium, For Battery Voltage 12 V, Boost Current @ Voltage 1,500 A @ 12V, Charging Current @ Voltage 3 A @ 12V, Cable Length 18 in, Cable Wire Gauge 10 AWG, Charge Type Auto Off, Manual On, Charger Function Charging, Boosting, Charger Style Handheld Portable, Input Current 3 A, Input Voltage 12V DC; 5V DC, Material Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.