Shop SCHUMACHER ELECTRIC
Create Account
Portable Power Pack and Jump Starter, 12 V, 1500 A, Lithium-Ion Battery
- Mfr # SL1611
- Zoro # G523955754
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1611
- Zoro #
- G523955754
- UPC #
- 26666816113
- Country of Origin
- China
Description
Built to withstand years of tough use, the Schumacher lithium SL1611 portable power pack and 1500 A 12 V jump starter is a reliable and powerful entry into the rugged by Schumacher jump starter line. With a compact design, it is easy to store in a glove box, center console, trunk or backpack. It also features a high-performance four cell lithium battery that delivers enough power to jump start up to 8 L gas and diesel vehicles. Advanced pre-boost technology ensures safe charging of deeply discharged batteries, while the pre-heating feature warms batteries in cold conditions, making it possible to start a vehicle even in extremely cold temperatures. In addition to jump starting, the SL1611 pulls double duty to charge a range of mobile devices. It features a 2.4 A USB port to quickly charge your tablet, wearable device or smartphone. A three-mode LED light serves as an emergency light source. The SL1611 is a reliable, durable and powerful jump starter and portable power pack. Get yours today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.