Shop SCHUMACHER ELECTRIC
See all product information
Create Account
Power Converter, 10/15 VDC Input, 110/125 VAC Output, 150 W, 0.3 to 15 A, Black
Mfr # XI15
Zoro # G622914270
product price:Â
$
64.15
/ea
Key Features
Height
7.13 in
Frequency
60 Hz
Width
2.75 in
Depth
2.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XI15
- Zoro #
- G622914270
- UPC #
- 026666811798
- Country of Origin
- China
Dimensions
- Height
- 7.13 in
- Width
- 2.75 in
- Depth
- 2.88 in
Details
- Frequency
- 60 Hz
Description
Schumacher Power Converter, 10/15 VDC Input, 110/125 VAC Output, 0.3 to 15 A, 150 W Wattage, 60 Hz Output, Output Wave Form: Sine, 85 % Efficiency, Black, Dimensions: 2.88 in L x 2.75 in W x 7.13 in H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.