3000W Voltage Converter Transformer Step Up/Down 220V-110V /110V-220V CE
- Mfr # SV-3000VA
- Zoro # G923372779
product price:Â
$
80.15
/ea
Key Features
Width
11.82 in
Frequency
50-60 Hz
Depth
13.19 in
Standards
FCC&ETL
Height
11.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV-3000VA
- Zoro #
- G923372779
- UPC #
- 840349935638
- Country of Origin
- China
- Item
- Voltage Converter Transformer
- Frequency
- 50-60 Hz
- Standards
- FCC&ETL
Dimensions
- Width
- 11.82 in
- Depth
- 13.19 in
- Height
- 11.82 in
Description
VEVOR Power Converter, 3000W, Durable Step Up/Down Unit, Switches between 110V and 220V, Includes US and EU Outlets plus 5V USB, CE Approved Multiple Sockets High Load Capacity Thoughtful Design Convenient Use Durable Metal Housing Bi-Directional Voltage Conversion USB: 5V,Product Size(L x W x H): 10.6 x 9.5 x 8.5 in/270 x 240 x 215 mm,Item Model Number: SV-3000VA,Frequency: 50-60 Hz,Input Voltage: AC 110V/220V,Current: 15A,Output Voltage: AC 110V/220V,Net Weight: 20.1 lbs/9.1 kg,Power: 3000W,Certification: FCC&ETL
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.