This item is Discontinued.

Schumacher Electric Power Converter, 2000W PC-2000

Power Converter, 2000W (Discontinued)

  • Mfr # PC-2000
  • Zoro # G6591378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-2000
Zoro #
G6591378
UPC #
026666811804
Country of Origin
China

Details

Item
Power Converter,2000W
Watts
150
Voltage (DC)
12 V

Description

Power Converter,2000W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.