Shop All Automotive Battery Accessories
Schumacher Electric
Solar Panel Controller, 22V, Schumacher Electric
Mfr # SPC-7A
Zoro # G4472623
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Depth 7/8"
- Features Protects Battery From Overcharge And Discharge, Handles Up To 7A Of Solar Array Current And Up To 100W Of Solar Power
- Max. Voltage 22V
- For Use With 12V Lead-Acid Batteries and Solar Panels, 14N887 Solar Battery Charger
Product Information
- Brand Schumacher Electric
- MFR # SPC-7A
- Zoro # G4472623
- UPC # 026666810739
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Width | 2 3/4 in |
Depth | 7/8" |
Height | 4.25 in |
Overall Depth | 1 in |
Overall Width | 5 1/8 in |
Overall Height | 10 3/4 in |
Details
Description
Solar Panel Controller, Automatic, For Battery Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITE INTERNATIONAL Infinite Innovations UU507000 4 x 3 in. Trailer Axle Spring Hanger (187060)
- MOTORCRAFT Motorcraft Sae 5W-30 Api Gf-5, XO5W30Q1FS (XO5W30Q1FS)
- TODD Molded 15 Gallon Water - Holding Tank (94-1627WH)
- A & I PRODUCTS Seal 3" x5" x1" (A-41461S-P)
- SCHUMACHER ELECTRIC Power Inverter, 750W, 120V (XI75B)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1308)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 5-7/8" W (SC1300)
- SCHUMACHER ELECTRIC Battery Load Teter, 6 and 12V Batteries up to 1000 CCA. Easy to read meter. (BT-100)
- SCHUMACHER ELECTRIC Wheel Charger, 250/40/6, 2 Amp (SC1352)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-7/8" W (SJ1331)
- GROTE Battery Cable, Black, 1/0 ga., 25 ft. (82-5705)
- Schumacher Electric Automotive Battery Equipment