Schumacher

Manual Wheel Charger, 6/12V


product price: $246.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Timer Style Manual
  • Charger Function Charging
  • Cable Wire Gauge 6 AWG
  • Overall Depth 11 7/8 in
  • Cable Length 6 ft
See all product information

Product Information

Dimensions

Overall Depth 11 7/8 in
Cable Length 6 ft
Overall Width 12 1/4 in
Power Cord Length 6 ft
Overall Height 23 1/2 in

Details

Item Battery Charger
Timer Style Manual
Charger Function Charging
Cable Wire Gauge 6 AWG
Standards DOE, UL, ULC
Input Voltage 120V AC
For Use With Battery Type AGM, Gel, Lead Acid
Input Current 10 A, 50 A
Connector Type Alligator Clip
Automatic/Manual Manual
Charger Style Wheeled
Boost Current @ Voltage 25 A @ 12V, 25 A @ 6V, 50 A @ 12V
For Battery Voltage 6 V DC, 12 V DC
Charge Type Timer
Charging Current @ Voltage 10 A @ 12V

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Gel, Lead Acid, Automatic/Manual Manual, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 25 A @ 12V, 25 A @ 6V, 50 A @ 12V, Charging Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 6 AWG, Charge Type Timer, Charger Function Charging, Connector Type Alligator Clip, Input Current 10 A, 50 A, Input Voltage 120V AC, Overall Depth 11 7/8 in, Overall Height 23 1/2 in, Overall Width 12 1/4 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.