This item is Discontinued.

Schunk Hydraulic Tool Holder, BT 40, 6mm 204440

Hydraulic Tool Holder, BT 40, 6mm (Discontinued)

  • Mfr # 204440
  • Zoro # G7273259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204440
Zoro #
G7273259
UPC #
-
Country of Origin
United States

Dimensions

Clamping Diameter
6 mm
Projecting Length
90 mm

Details

Item
Hydraulic Tool Holder
Series
TENDO Platinum
Run-out Accuracy
< 0.003 mm at 2.5 x D
Standards
DIN ISO 7388-2 JD/JF
Min. Torque
16 Nm
Toolholder Interface
JIS-BT 40
Balancing Grade
G2.5 at 25,000 RPM

Description

Hydraulic Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.