Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 7/16 in.
Mfr # 0224407
Zoro # G2420848
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 7/16"
- Outside Dia. 1.25"
- Length 23.82"
Product Information
- Brand Schunk
- MFR # 0224407
- Zoro # G2420848
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 7/16" |
Outside Dia. | 1.25" |
Length | 23.82" |
Shank Dia. | 1-1/4 in |
Overall Length | 63.50mm |
Hole Dia. | 7/16 in |
Nose Dia. | 35.50mm |
Details
Description
Hydraulic Chuck, Hole Dia. 7/16 in, Shank Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BON TOOL Bon 19-136 Repl Rubber For Squareueegee, V Shape (19-136)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- Schunk Toolholder Accessories