Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schunk Intermediate Sleeve, 23.82 in. L, 8mm 0224421

Intermediate Sleeve, 23.82 in. L, 8mm (Discontinued)

  • Mfr # 0224421
  • Zoro # G2420741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224421
Zoro #
G2420741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Length
23.82"
Shank Dia.
1-1/4 in
Size
8mm
Outside Dia.
1.25"
Nose Dia.
35.50mm
Hole Dia.
8.00mm

Details

Item
Hydraulic Chuck
For Use With
Hydraulic Holders
Features
Coolant Proof Up to 80 bar
Style
Coolant Through
Series
GZB-S KD
Coolant Fed
Coolant Through
Projection
60.50mm

Description

Intermediate Sleeve, Coolant Through, 8mm, Length 23.82 In., Outside Dia. 1.25 In., For Use With Hydraulic Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.