This item is Discontinued.

Schunk Soft Top Jaw Set, 3.54 in. H, PK3 0164102

Soft Top Jaw Set, 3.54 in. H, PK3 (Discontinued)

  • Mfr # 0164102
  • Zoro # G2009290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0164102
Zoro #
G2009290
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
121 mm
Length
4.76"
Width
1.26"
Height
3.54"
Overall Height
90 mm
Overall Width
32 mm
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Material
Steel
For Use With
12 in Quick Change Chucks
Type
Straight Serration
Number of Pieces
3
Construction
Soft Alloy Steel
Number of Jaws
3
Jaw Face Type
Square
Jaw Interface Type
Serrated
Hard or Soft
Soft
Material Grade - Machining
C45
Jaw Type
Straight Serration
Material Grade
C45
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 12 in Quick Change Chucks, Overall Length 121 mm, Overall Height 90 mm, Overall Width 32 mm, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.