Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4308000164
- Zoro # G523939778
product price:Â
$
38.55
/ea
Key Features
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000164
- Zoro #
- G523939778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Standards
- ASME B16.11
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Class
- Class 6000
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.