Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # B080400A

  • Zoro # G7939452


product price: $29.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
0.080"
Material
Carbide
Bore Depth
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B080400A
Zoro #
G7939452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
0.080"
Bore Depth
0.400"
Radius
Sharp Point
Shank Dia.
1/8 in
Min. Bore Dia.
0.0800 in
Max. Bore Depth
0.4000 in

Details

Item
Boring Bar
Shank Material
Carbide
Material
Carbide
Finish
TiAlN
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Cutting Direction
Right Hand
Angle
2 Degrees End And 6 Degrees Side Cutting
Type
Solid
Primary Material Application
Nickel, Titanium
Boring Bar Type
Boring
Series
B080
Cutting Application
Boring
Material Grade - Machining
Submicron
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Features
Sharp Point
Primary Material Application ISO Code
S
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiAlN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.