Boring Bar, 2-1/2 in L, Carbide
Mfr # B180600A
Zoro # G7920211
product price: $37.49
/eaKey Features
Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
0.180"
Cutting Direction
Right Hand
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B180600A
Zoro #
G7920211
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Bore Dia.
0.180"
Radius
Sharp Point
Bore Depth
0.600"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.6000 in
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.