Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B230400A

  • Zoro # G8282766


product price: $47.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Bore Dia.
0.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B230400A
Zoro #
G8282766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.230"
Bore Depth
0.400"
Radius
Sharp Point
Min. Bore Dia.
0.2300 in
Max. Bore Depth
0.4000 in

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Angle
2 Degrees End And 6 Degrees Side Cutting
Material
Carbide
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Type
Solid
Cutting Application
Boring
Material Grade - Machining
Submicron
Series
B230
Finish - Machining
TiAlN
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Features
Sharp Point
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.