Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B2901250

  • Zoro # G8226197


product price: $39.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2901250
Zoro #
G8226197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
1.250"
Radius
Sharp Point
Bore Dia.
0.290"
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2900 in

Details

Item
Boring Bar
Shank Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Finish
Uncoated
Material
Carbide
Cutting Direction
Right Hand
Type
Solid
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Finish - Machining
Bright (Uncoated)
Series
B290
Primary Material Application ISO Code
N, O
Material Grade - Machining
Submicron
Boring Bar Type
Boring
Cutting Application
Boring
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Features
Sharp Point
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.