Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B290900A

  • Zoro # G8073152


product price: $46.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
Carbide
Shank Dia.
5/16 in
Bore Dia.
0.290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B290900A
Zoro #
G8073152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.290"
Bore Depth
0.900"
Radius
Sharp Point
Min. Bore Dia.
0.2900 in
Max. Bore Depth
0.9000 in

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.