Boring Bar, 2-1/2 in L, Carbide
Mfr # B3201000
Zoro # G8346861
product price: $58.59
/eaKey Features
Overall Length
2-1/2 in
Shank Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Shank Dia.
3/8 in
Radius
Sharp Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3201000
Zoro #
G8346861
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Radius
Sharp Point
Bore Dia.
0.320"
Bore Depth
1.000"
Min. Bore Dia.
0.3200 in
Max. Bore Depth
1 in
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.