Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B3601800

  • Zoro # G8042772


product price: $57.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Dia.
0.360"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3601800
Zoro #
G8042772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
0.360"
Shank Dia.
3/8 in
Bore Depth
1.800"
Radius
Sharp Point
Max. Bore Depth
1.8000 in
Min. Bore Dia.
0.3600 in

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Angle
2 Degrees End And 6 Degrees Side Cutting
Finish
Uncoated
Material
Carbide
Type
Solid
Material Grade - Machining
Submicron
Features
Sharp Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, O
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank Type - Machining
Straight with Three Flats
Series
B360
Boring Bar Type
Boring
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.