Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B360600

  • Zoro # G7953836


product price: $57.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
0.360"
Cutting Direction
Right Hand
Bore Depth
0.600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B360600
Zoro #
G7953836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
0.360"
Bore Depth
0.600"
Radius
Sharp Point
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
0.6000 in

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Type
Solid
Primary Material Application ISO Code
N, O
Boring Bar Type
Boring
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Cutting Application
Boring
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Material Grade - Machining
Submicron
Finish - Machining
Bright (Uncoated)
Series
B360
Shank Type - Machining
Straight with Three Flats
Features
Sharp Point
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.