Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
Boring Bar, 4 in L, Carbide
- Mfr # B3203000
- Zoro # G8251047
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
Carbide
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3203000
- Zoro #
- G8251047
- UPC #
- -
- Country of Origin
- United States
- Item
- Boring Bar
- Shank Material
- Carbide
- Cutting Direction
- Right Hand
- Material
- Carbide
- Application
- For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
- Finish
- Uncoated
- Angle
- 2 Degrees End And 6 Degrees Side Cutting
- Type
- Solid
- Boring Bar Type
- Boring
- Series
- B320
- Features
- Sharp Point
- Measurement System
- Fractional Inch
- Cutting Application
- Boring
- Shank Type - Machining
- Straight with Three Flats
- Primary Material Application ISO Code
- N, O
- Material Grade - Machining
- Submicron
- Side Cutting Edge Angle
- 6 Degrees
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbide
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.